15 Amp, 125 Volt, NEMA 5-15P

Item #: 81844

Cat #: 5269

UPC: 786788703066

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black-White.

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black-White.
Also known as: 786788703066, 5269

Specifications

Gender: Female
NEMA Configuration: 5-15P
Type: Grounding, NO, Connector, Industrial Grade, Plug, Single
Volts AC: 120
Color: Black/White
Amps: 15
Material: Nylon
Gender: Female
Type: Grounding, NO, Connector, Industrial Grade, Plug, Single
Color: Black/White
Material: Nylon
NEMA Configuration: 5-15P
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)