50W Wallpack, MH

Item #: 81843

Cat #: TWA50M120LPI

UPC: 784231116982

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 50W, Metal Halide, Medium Base, 120V Ballast, Lamp Included

Overview

Wallpack, 50W, Metal Halide, Medium Base, 120V Ballast, Lamp Included
Also known as: 784231116982, TWA50M120LPI

Specifications

Volts AC: 120
Wattage: 50
Color: Bronze
Light Technology: HID
Volts AC: 120
Color: Bronze
Wattage: 50
Light Technology: HID

Customer Reviews

No reviews for this product
(0)