Sign In or Register to view pricing and more.
Surecrimp Aluminum Compression Sleeve, Conductor Size 4/0, Tin Plated, UL, CSA
Overview
Surecrimp Aluminum Compression Sleeve, Conductor Size 4/0, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy which offers maximum conductivity and excellent crimping characteristics, Electro-Tin plated for low contact resistance, Chamfered entry for easy conductor insertion, Color coded end cap identifies the proper compression die, Roll marked barrel for easy identification and proper location of crimps, Pre-filled with DE-OX prevents oxide from forming.
Also known as: 783669184792, ASN-4/0
Specifications
Color: | White |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4/0 |
Color: | White |
Standards: | California Proposition 65 |
Material: | Aluminum |
Allowable Gauge Range: | 4/0 |
Customer Reviews
No reviews for this product
(0)