1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 32A

Item #: 818377

Cat #: 1492-D1C320

UPC: 887172344343

Sign In or Register to view pricing and more.
1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 32 Amp

Overview

1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 32 Amp
Allen-Bradley® Bulletin 1492-D DC High Voltage Miniature Circuit Breakers provide overcurrent and short circuit protection for higher voltage DC circuits. These products feature dual terminals and are multi-wire rated for up to four wires. Catalog item 1492-D1C320 is from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172344343, 1492-D1C320

Specifications

Volts DC: 250
Amps: 32
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 250
Family / Style: 1492
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)