40W B10 Incandescent Lamp, Frosted

Item #: 818245

Cat #: S4742

UPC: 045923047428

Sign In or Register to view pricing and more.
Documents & Guides
40 Watt B10 Incandescent; Frost; 2000 Average rated hours; 300 Lumens; Medium Base; 120 Volt; 2-Card

Overview

40 Watt B10 Incandescent; Frost; 2000 Average rated hours; 300 Lumens; Medium Base; 120 Volt; 2-Card
Also known as: 045923047428, S4742

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Lumens: 300
Color Rendering Index (CRI): 100
Wattage: 40
Shape: B10 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Shape: B10 (Blunt Tip)
Dimmable: Yes
Volts AC: 120
Lumens: 300
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)