Breaker, 60A, 2P, 240V, 10 kAIC, Classified

Item #: 81810

Cat #: CHQ260

UPC: 782113010977

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

Overview

60 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 782113010977, CHQ260

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 60
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 60

Customer Reviews

No reviews for this product
(0)