CLM 411090508 8(19W)MTW BLK 500'R

Item #: 818041

Cat #: 411090508

UPC: 029892259914

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CLM 411090508 8(19W)MTW BLK 500'R ROHS

Overview

CLM 411090508 8(19W)MTW BLK 500'R ROHS
Also known as: 029892259914, 411090508

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)