1 LT PAR30 Euro Track Head, Black

Item #: 817978

Cat #: TH333

UPC: 045923403330

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - PAR30 (Short Neck) - Track Head - Euro Style - Black Finish

Overview

1 Light - PAR30 (Short Neck) - Track Head - Euro Style - Black Finish
Also known as: 045923403330, TH333

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Black
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 75
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)