Cable Tray 90° Horizontal Bend, 12" Radius, 9" Wide, 4" High, Aluminum

Item #: 817942

Cat #: 4A-09-90HB12

UPC: 781011153229

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray 90° Horizontal Bend, 12" Radius, 9" Wide, 4" High, Aluminum

Overview

Cable Tray 90° Horizontal Bend, 12" Radius, 9" Wide, 4" High, Aluminum
Also known as: 781011153229, 4A-09-90HB12

Specifications

Depth: 4 in
Width: 9 in
Material: Aluminum
Depth: 4 in
Material: Aluminum
Width: 9 in

Customer Reviews

No reviews for this product
(0)