Relay, Timer, 10A, 240VAC, 240VAC Coil, 8 Pin, 2PDT, On-Delay

Item #: 817917

Cat #: 9050JCK12V24

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 0.3 - 30 Seconds

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 0.3 - 30 Seconds
Also known as: 9050JCK12V24

Specifications

Poles: 2
Amps: 10
Volts AC Control: 240
Type: Relay, Timer, On-Delay
Volts AC: 240
Range: 0.300 - 30 sec
Poles: 2
Volts AC Control: 240
Volts AC: 240
Amps: 10
Type: Relay, Timer, On-Delay
Range: 0.300 - 30 sec

Customer Reviews

No reviews for this product
(0)