Wireway Cutoff Fitting, 4" x 4"

Item #: 8179

Cat #: F44WX

UPC: 783510143206

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Cutoff Fitting, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through Wireway.

Overview

Wireway Cutoff Fitting, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through Wireway.
Also known as: 783510143206, F44WX

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)