Control Transformer, 3000VA, Multi-Tap, Type T, 1PH, Open

Item #: 817882

Cat #: 9070T3000D40

UPC: 785901651352

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 3000 VA, 208/240/380/416/480 x 120, Type T, 1-Phase, Open

Overview

Transformer, Control, 3000 VA, 208/240/380/416/480 x 120, Type T, 1-Phase, Open
Also known as: 785901651352, 9070T3000D40

Specifications

Type: Industrial Control, Transformer
Phase: 1
Standards: California Proposition 65
Secondary Voltage: 120
Primary Voltage: 480, 240, 380, 416
Volt Amps: 3kVA
Type: Industrial Control, Transformer
Standards: California Proposition 65
Primary Voltage: 480, 240, 380, 416
Phase: 1
Secondary Voltage: 120
Volt Amps: 3kVA

Customer Reviews

No reviews for this product
(0)