Ground Connector / Water Pipe Clamp, 8", 4 - 4/0 AWG

Item #: 81784

Cat #: GAR3907

UPC: 781810234068

Documents & Guides
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 8 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 8 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Also known as: 781810234068, GAR3907

Specifications

Material: Copper, Steel
Diameter: 8 in
Standards: California Proposition 65
Allowable Gauge Range: 4 - 4/0
Material: Copper, Steel
Standards: California Proposition 65
Diameter: 8 in
Allowable Gauge Range: 4 - 4/0

Customer Reviews

No reviews for this product
(0)