Multi-Wattage 120/ 208/240V Wall Heater, White, w/ Stat

Item #: 817826

Cat #: CEC163TW

UPC: 027418652157

Sign In or Register to view pricing and more.
Energy Plus complete unit with controller, wall can and white grill, Built-in digital thermostat and large backlit display (a wall thermostat may not be used to control this heater), 1000/1600/1500 watt, 120/240/208 volt, 8.3/6.7/7.2 amps

Overview

Energy Plus complete unit with controller, wall can and white grill, Built-in digital thermostat and large backlit display (a wall thermostat may not be used to control this heater), 1000/1600/1500 watt, 120/240/208 volt, 8.3/6.7/7.2 amps
Now with even quieter operation with new motor Use up to 30% less energy with automatically adjusting wattage and fan Easy, safe install – the smart sensor auto adjusts the heater voltage to match your 120, 208 or 240 volt power supply Easily upgrade: uses same wall can as Com-Pak series heaters so no wall patchwork or additional wall board cut outs are required Experience more comfort with precise, consistent temperature control and an auto adjusting fan speed that eliminates wide temperature swings Built-in digital thermostat with simple controls, a large digital display, and no complicated programming Night or Away button allows you to pre-set a secondary, lower temperature for nights or when you’re out of the room Keep the air circulating year-round with the fan-only mode Tamperproof settings let you set minimum and maximum temperature points Proudly made in the USA 5-year warranty ETL listed
Also known as: 027418652157, CEC163TW, Energy plus, cadet heater

Specifications

Wattage: 1500, 1600, 1000
Volts AC: 120, 240, 208
Color: White
Mounting: Wall
Family / Style: Energy Plus
Wattage: 1500, 1600, 1000
Color: White
Family / Style: Energy Plus
Volts AC: 120, 240, 208
Mounting: Wall

Customer Reviews

No reviews for this product
(0)