Breaker, 20A, 3P, 120/240V, 10 kAIC, Type CH, Shunt Trip

Item #: 81780

Cat #: CH320ST

UPC: 782113339658

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 3-Pole, Type CH Circuit Breaker With Shunt Trip, 10 kAIC, 120/240 VAC.

Overview

20 Amp, 3-Pole, Type CH Circuit Breaker With Shunt Trip, 10 kAIC, 120/240 VAC.
Also known as: 782113339658, CH320ST

Specifications

Poles: 3
Family / Style: CH
Amps: 20
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240

Customer Reviews

No reviews for this product
(0)