Fluorescent Lamp, Extended Performance, T8, 36", 25W, 6500K

Item #: 81778

Cat #: FO25/865/XP/ECO

UPC: 046135217197

Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Performance, T8, 25 Watt, 6500K, Base: Medium Bipin, 85 CRI, Lumens: 2000, Length: 36 inch, Standard Case Qty: 30 *Sylvania Part # 21719* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, T8, 25 Watt, 6500K, Base: Medium Bipin, 85 CRI, Lumens: 2000, Length: 36 inch, Standard Case Qty: 30 *Sylvania Part # 21719* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135217197, FO25/865/XP/ECO

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 2000
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Wattage: 25
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 85
Wattage: 25
Light Technology: Fluorescent
Lumens: 2000
Length: 3 ft, 36 in
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)