Proline 19" Rack Angle Square, fits 2000 mm, Black, Steel

Item #: 81776

Cat #: PRA1920TPL1

UPC: 783510112417

Sign In or Register to view pricing and more.
Documents & Guides
Proline 19" Rack Angle Square, fits 2000 mm, Black, Steel

Overview

Proline 19" Rack Angle Square, fits 2000 mm, Black, Steel
The ProLine 19-in. and 23-in. Rack Angles support any standard EIA spaced networking equipment designed to mount within a cabinet. The Rack Angles provide 19-in. rack spacing when mounted in 600-mm wide frames, and 23-in. rack spacing when mounted in 700-mm wide frames. They should be used with frame reducing brackets to provide 19-in. or 23-in. spacing in 700-mm or 800-mm wide frames. There are sizes available for multi-compartment colocation applications. The standard rack angle position is 44 mm behind the door opening. Please note these are furnished in pairs.
Also known as: 783510112417, PRA1920TPL1

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)