9W A19 LED Lamp, 41K

Item #: 817702

Cat #: LED9A1941K

UPC: 762148272557

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED9A1941K LED 9W A19 NON

Overview

TCP LED9A1941K LED 9W A19 NON
Also known as: 762148272557, LED9A1941K

Specifications

Lumens: 850
Shape: A19 (Arbitrary)
Wattage: 9
Lumens: 850
Wattage: 9
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)