BRADY 118926 BRADY COMPACT SAFETY P

Item #: 817587

Cat #: 118926

UPC: 754473661632

Sign In or Register to view pricing and more.
Documents & Guides
PADLOCK RED COMPACT SAFETY 1" SHACKLE PACK OF 6

Overview

PADLOCK RED COMPACT SAFETY 1" SHACKLE PACK OF 6
Also known as: 754473661632, 118926

Specifications

Color: Red
Type: Padlock
Material: Steel, Nylon
Standards: California Proposition 65
Color: Red
Material: Steel, Nylon
Type: Padlock
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)