Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 350 MCM
Item #: 81754
Cat #: YA312N
UPC: 781810505205
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 kcmil, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Red, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 kcmil, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Red, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
BURNDY certifies its products using the BURNDY Engineered System and select other crimp tool manufacturers in accordance with one or more of the UL categories in order to obtain a UL Listing.
Also known as: 781810505205, YA312N
Specifications
Color: | Red |
Material: | Copper |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 350 |
Stud Size: | 1/2 in |
Color: | Red |
Mounting: | 2-Hole |
Allowable Gauge Range: | 350 |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)