Enclosure, NEMA 1, Hinge Cover, 24" x 24" x 6"

Item #: 81746

Cat #: AHE24X24X6

UPC: 783510516901

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 1, 24 x 24 x 6 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Hinge Cover, NEMA 1, 24 x 24 x 6 Inch, Steel/Gray Powder Coat
Also known as: 783510516901, AHE24X24X6

Specifications

Width: 24 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Number of Knockouts: 18
Knockouts: Yes
Width: 24 in
Depth: 6 in
Height: 24 in
Material: Steel
Knockouts: Yes
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Number of Knockouts: 18

Customer Reviews

No reviews for this product
(0)