Breaker, 25/15A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 817435

Cat #: BQC2252115

UPC: 786676371766

Sign In or Register to view pricing and more.
Ctl Quadplex Breaker With Rejection Tab, 2-pole And 1-pole, 10 Kaic, (2)15 Amp 1-pole Outer And 2-pole 25 Amp Center Common Trip, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac

Overview

Ctl Quadplex Breaker With Rejection Tab, 2-pole And 1-pole, 10 Kaic, (2)15 Amp 1-pole Outer And 2-pole 25 Amp Center Common Trip, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac
Also known as: 786676371766, BQC2252115

Specifications

Volts AC: 120, 240
Amps: 15, 25
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 15, 25
Family / Style: BR

Customer Reviews

No reviews for this product
(0)