4" Low Voltage New Construction Housing, 50W, 12V, MR16

Item #: 817361
Cat #: LVR16-TH
UPC: 660674109449
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Low Voltage New Construction Housing, 50 Watt, 12 Volt, MR16, GU5.3 Base

Overview

4 Inch Low Voltage New Construction Housing, 50 Watt, 12 Volt, MR16, GU5.3 Base
Also known as: 660674109449, LVR16-TH

Specifications

Volts AC: 12
Type: Low Voltage
Wattage: 50
Diameter: 4 in
Volts AC: 12
Wattage: 50
Type: Low Voltage
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)