Isolated Barrier, 12.5mm Module, 24VDC, Dual Channel, Switch Amplifier

Item #: 817359

Cat #: 937TH-DISAR-DC2

UPC: 887172345272

Sign In or Register to view pricing and more.
Documents & Guides
Isolated Barrier, 937TH, 12.5 mm Module (High Density), Digital In I/O Type, Switch Amplifier with Relay Output, 24 Volt DC, Dual Channel

Overview

Isolated Barrier, 937TH, 12.5 mm Module (High Density), Digital In I/O Type, Switch Amplifier with Relay Output, 24 Volt DC, Dual Channel
Bulletin 937 Intrinsic Safety Modules connect intrinsically safe rated equipment – such as transmitters, solenoids, proximity sensors and encapsulated assemblies—with control systems. An intrinsic safety approach can be more cost-effective than other hazardous location protection/ mitigation strategies in Class l, Division 1 (Zones 0 and 1) locations.
Also known as: 887172345272, 937TH-DISAR-DC2

Specifications

Volts DC: 24
Type: Barrier, Isolator
Size: 12.5
Volts DC: 24
Size: 12.5
Type: Barrier, Isolator

Customer Reviews

No reviews for this product
(0)