Pull Box, Hinged Cover, 30" x 24" x 6"
Item #: 81733
Cat #: AHE30X24X6
UPC: 783510517007
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Hinged Cover, Size/Dims: 30" x 24" x 6", Material/Finish: Steel/Gray
Overview
Pull Box, Hinged Cover, Size/Dims: 30" x 24" x 6", Material/Finish: Steel/Gray
Also known as: 783510517007, AHE30X24X6
Specifications
Width: | 24 in |
Height: | 30 in |
Mounting: | Surface |
Depth: | 6 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Special Program: | Hoffman On Demand |
Number of Knockouts: | 18 |
Knockouts: | Yes |
Width: | 24 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Number of Knockouts: | 18 |
Height: | 30 in |
Depth: | 6 in |
Color: | Gray |
Special Program: | Hoffman On Demand |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)