Breaker, 35A, 3P, 240V, 10 kAIC, Type CH

Item #: 81726

Cat #: CH335

UPC: 782113316994

Documents & Guides
35 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

35 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC.
Also known as: 782113316994, CH335

Specifications

Poles: 3
Amps: 35
Family / Style: CH
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: CH
Interrupt Rating AC: 10 kA
Amps: 35
Volts AC: 240

Customer Reviews

No reviews for this product
(0)