ACTI9, Connectors, 100A, Monoconnect for 3 Pole+Neutral Comb Busbar, Set of 4

Item #: 817190

Cat #: A9XPCM04

UPC: 785901741190

ACTI9, Connectors, 100 Amp, Monoconnect for 3 Pole+Neutral Comb Busbar, Set of 4
Sign In or Register to view pricing and more.

No associated products found.

Overview

ACTI9, Connectors, 100 Amp, Monoconnect for 3 Pole+Neutral Comb Busbar, Set of 4
This Acti9 Linergy FH monoconnect connector for Acti9 iC60 and Acti9 iK60 facilitates comb busbar power supply. It is a set of 4 devices. The Type of electric connection is PIN. The pin cross section is 16mm2. The cross section of the cable connector is 35mm2. The tightening torque is 4N.m. The color of the device is white RAL9003. The pollution degree is 3. It complies with IEC 60947-7-1 and IEC 61439-2 standards.
Also known as: 785901741190, A9XPCM04

Specifications

Amps: 100
Type: Connector
Amps: 100
Type: Connector

Customer Reviews

No reviews for this product
(0)