Stainless Encl. 16.00x20.00x8.

Item #: 81718

Cat #: CSD16208SS6

UPC: 783510517809

Sign In or Register to view pricing and more.
Documents & Guides
Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 16.00x20.00x8.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 16.00x20.00x8.00, Material/finish: Ss Type 316l
Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 16.00x20.00x8.00, Material/finish: Ss Type 316l
Also known as: 783510517809, CSD16208SS6

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)