Fuse, 500A, North American Style Stud Mount High Speed, 500V
Item #: 81714
Cat #: FWH-500A
UPC: 051712150217
Sign In or Register to view pricing and more.
Documents & Guides
500 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Overview
500 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712150217, FWH-500A
Specifications
Mounting: | Stud |
Volts AC: | 500 |
Amps: | 500 |
Volts DC: | 500 |
Type: | North American Style |
Interrupt Rating DC: | 200 kA |
Mounting: | Stud |
Amps: | 500 |
Type: | North American Style |
Volts AC: | 500 |
Volts DC: | 500 |
Interrupt Rating DC: | 200 kA |
Customer Reviews
No reviews for this product
(0)