Photoelectric Sensor

Item #: 817086

Cat #: CSDS4

UPC: 782116119905

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Sensor connectivity, M12 straight female, 4 pin

Overview

Photoelectric Sensor, Sensor connectivity, M12 straight female, 4 pin
Also known as: 782116119905, CSDS4

Specifications

Gender: Female
Type: 4-Pin, Right Angle Connector, Single-Ended
IP/NEMA Rating: IP67
Gender: Female
IP/NEMA Rating: IP67
Type: 4-Pin, Right Angle Connector, Single-Ended

Customer Reviews

No reviews for this product
(0)