SAT S9191 13.5W/LED/7FLUSH/5K

Item #: 817080

Cat #: S9191

UPC: 045923091919

Sign In or Register to view pricing and more.
Documents & Guides
SAT S9191 13.5W/LED/7FLUSH/5K

Overview

SAT S9191 13.5W/LED/7FLUSH/5K
Also known as: 045923091919, S9191

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 890
Wattage: 13.500
Color Rendering Index (CRI): 80+
Color Temperature: 5000 (Bright White)
Wattage: 13.500
Lumens: 890
Color Rendering Index (CRI): 80+

Customer Reviews

No reviews for this product
(0)