Fiber Optic Cable, Plastic, Transmitted Beam, Polyethylene

Item #: 81702

Cat #: 43PT-SAS56FS

UPC: 611320615654

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Plastic, Ferrule, Transmitted Beam, 25 mm Bend Radius, 1 mm Diameter, Polyethylene Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Plastic, Ferrule, Transmitted Beam, 25 mm Bend Radius, 1 mm Diameter, Polyethylene Sheathing, 36 Inch Length
Also known as: 611320615654, 43PT-SAS56FS

Specifications

Type: Plastic, Cable, Fiber Optic
Range: 25 mm
Material: Plastic
Diameter: 1 mm
Length: 36 in
Jacket: CPE, Chlorinated Polyethylene
Type: Plastic, Cable, Fiber Optic
Material: Plastic
Length: 36 in
Range: 25 mm
Diameter: 1 mm
Jacket: CPE, Chlorinated Polyethylene

Customer Reviews

No reviews for this product
(0)