Fuse, 600A, 500V AC/DC, North American Style Stud Mount High Speed

Item #: 81700

Cat #: FWH-600A

UPC: 051712150224

Documents & Guides
600 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

600 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712150224, FWH-600A

Specifications

Volts AC: 500
Amps: 600
Volts DC: 500
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Volts AC: 500
Volts DC: 500
Interrupt Rating DC: 50 kA
Class: aR
Amps: 600
Mounting: Bolt On
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)