9W 2-Pin CFL Lamp, 41K

Item #: 816985

Cat #: S8308

UPC: 045923083082

Sign In or Register to view pricing and more.
9 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; G23 Base *** Not for Sale in Vermont due to State Regulations ***

Overview

9 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; G23 Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923083082, S8308

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 580
Wattage: 9
Light Technology: CFL
Dimmable: No
Base: 2-Pin (G23)
Color Temperature: 4100 (Cool White)
Lumens: 580
Light Technology: CFL
Base: 2-Pin (G23)
Color Rendering Index (CRI): 82
Wattage: 9
Dimmable: No

Customer Reviews

No reviews for this product
(0)