Black 1/8" Thin Wall Heat Shrink

Item #: 816931

Cat #: EPS200-1/8-6-BLACK-10-10-PC-PKS

UPC: 051128600573

Sign In or Register to view pricing and more.
Documents & Guides
Adhesive Lined, Thin Wall,, Cross-Linked Polyolefin Tubing, 600V, Shrink Ratio: 2:1, Expanded I.D. Min: 0.125", Recovered I.D. Max: 0.063", Relaxed Tube Length: 6". Operating Temp: -67 to 230F(-55 to 110C) Provides: Abrasion, Corrosion and Chemical Resistance

Overview

Adhesive Lined, Thin Wall,, Cross-Linked Polyolefin Tubing, 600V, Shrink Ratio: 2:1, Expanded I.D. Min: 0.125", Recovered I.D. Max: 0.063", Relaxed Tube Length: 6". Operating Temp: -67 to 230F(-55 to 110C) Provides: Abrasion, Corrosion and Chemical Resistance
3M™ Heat Shrink Tubing EPS-200 is a 2:1 thin-wall tubing offering the advantages of integral adhesive-lined construction.
Also known as: 051128600573, EPS200-1/8-6-BLACK-10-10-PC-PKS

Specifications

Material: Polyolefin
Length: 6 in
Color: Black
Material: Polyolefin
Color: Black
Length: 6 in

Customer Reviews

No reviews for this product
(0)