![Weatherproof Box, 2 Gang, (3) 1/2" Outlets, Aluminum Die Cast, Bronze Weatherproof Box, 2 Gang, (3) 1/2" Outlets, Aluminum Die Cast, Bronze](https://rexel-cdn.com/products/db350z1200.jpg?i=9DA903C2-4DC4-4267-9CC9-BF0BB2F732D8&f=420)
Weatherproof Box, 2 Gang, (3) 1/2" Outlets, Aluminum Die Cast, Bronze
Item #: 816825
Cat #: DB350Z
UPC: 092326112727
Sign In or Register to view pricing and more.
Documents & Guides
TYM DB350Z BRONZE TWO GANG
Overview
TYM DB350Z BRONZE TWO GANG
The DB Series of 2-Gang outlet boxes are made of superior commercial quality die-cast metal construction with a premium powder coat finish. The DB Series of outlet boxes are available in three (3), four (4), five (5) or seven (7) hole configurations. The outlet boxes are listed with UL and are NEC Compliant.
Also known as: 092326112727, DB350Z
Specifications
Gangs: | 2 |
Color: | Bronze |
Height: | 2.850 in |
Standards: | California Proposition 65 |
Depth: | 4.860 in |
Width: | 4.860 in |
Finish: | Bronze |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 3 |
Gangs: | 2 |
Height: | 2.850 in |
Depth: | 4.860 in |
Finish: | Bronze |
Threaded Outlet Diameter: | 1/2 in |
Color: | Bronze |
Standards: | California Proposition 65 |
Width: | 4.860 in |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 3 |
Customer Reviews
No reviews for this product
(0)