CH 3/4-inch loadcenter

Item #: 8168

Cat #: CH30B100D

UPC: 782113097794

Sign In or Register to view pricing and more.
CH 3/4-inch loadcenter, single-phase, 30 circuits, 30-pole, #6-1/0 wire, 100A, NEMA 1

Overview

CH 3/4-inch loadcenter, single-phase, 30 circuits, 30-pole, #6-1/0 wire, 100A, NEMA 1
Also known as: 782113097794, CH30B100D

Specifications

Mounting: Flush, Surface
Family / Style: CH
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 30
Mounting: Flush, Surface
Amps: 100
Phase: 1
Circuits: 30
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)