Tapas 1 Light Wall Sconce, Ole Bronze

Item #: 816676

Cat #: 60-044

UPC: 045923600449

Sign In or Register to view pricing and more.
Tapas - 1 Light 12" Sconce with Tuscan Suede Glass - Old Bronze Finish

Overview

Tapas - 1 Light 12" Sconce with Tuscan Suede Glass - Old Bronze Finish
The Tapas 60-044 one light, 12 inch wall sconce is an stylish lighting solution for the home. The old bronze Finish and Tuscan suede Glass creates the perfect balance between informal elegance and rustic charm. Sleek and traditional, this wall sconce adds sophistication to any home.
Also known as: 045923600449, 60-044

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65
Volts AC: 120
Material: Steel
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)