This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
30.5 Mm, Corrosion Resistant Watertight/oiltight Pushbutton Enclosure, Polyester, Surface Mount, 3 Elements, 2 Contact Block Depth, NEMA 3, 4x, 12
Overview
30.5 Mm, Corrosion Resistant Watertight/oiltight Pushbutton Enclosure, Polyester, Surface Mount, 3 Elements, 2 Contact Block Depth, NEMA 3, 4x, 12
30.5 mm, Corrosion Resistant Watertight/Oiltight, Enclosure Catalog#:E34N53 30.5 mm, Corrosion Resistant Watertight/Oiltight, Enclosure, NEMA 3, 4X, 12, Polyester, Surface, Three element
Also known as: 782114554234, E34N53
Specifications
Material: | Polyester |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 3 |
Material: | Polyester |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 3 |
Customer Reviews
No reviews for this product
(0)