Compression Buttsplice, Copper, 8 AWG, Long Barrel

Item #: 81661

Cat #: YS8C

UPC: 781810507414

Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 8 AWG, Long Barrel, 1.75 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Buttsplice, Copper, Tin Plated, 8 AWG, Long Barrel, 1.75 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Red
Also known as: 781810507414, YS8C

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)