Ring Terminal, KYNAR insulated, 22 - 16 AWG

Item #: 816517

Cat #: PK18-4R-C

UPC: 074983828456

Sign In or Register to view pricing and more.
Ring Terminal, KYNAR insulated, 22 - 16 AWG, #4 Stud Size

Overview

Ring Terminal, KYNAR insulated, 22 - 16 AWG, #4 Stud Size
Also known as: 074983828456, PK18-4R-C

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 22 - 16
Stud Size: #4
Color: Red
Allowable Gauge Range: 22 - 16
Material: Copper
Stud Size: #4

Customer Reviews

No reviews for this product
(0)