Fuse, 150 Amp Class K5 One-Time, 600 Volt

Item #: 81647

Cat #: NOS-150

UPC: 051712311502

Documents & Guides
150 Amp Class H One-Time General Purpose Fuse, 600 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

150 Amp Class H One-Time General Purpose Fuse, 600 Volt
Also known as: 051712311502, NOS-150

Specifications

Speed: Non-Time Delay
Amps: 150
Type: General Purpose
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Speed: Non-Time Delay
Type: General Purpose
Class: K5
Interrupt Rating DC: 10 kA
Amps: 150
Volts AC: 600
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)