Enclosure, NEMA 4X, Clamp Cover, 30" x 24" x 16"

Item #: 81638

Cat #: A30H2416SSLP

UPC: 783510290405

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Clamp Cover, NEMA 4X, 30 x 24 x 16 Inch, Stainless Steel

Overview

Enclosure, Clamp Cover, NEMA 4X, 30 x 24 x 16 Inch, Stainless Steel
Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 30 Inch x 24 Inch x 16 Inch
Also known as: 783510290405, A30H2416SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Depth: 16 in
Height: 30 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 16 in
Mounting: Surface
Width: 24 in
Height: 30 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)