Compression Buttsplice, Copper, 2/0 AWG, Long Barrel

Item #: 81637

Cat #: YS26

UPC: 781810507605

Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 2/0 AWG, Long Barrel, 3.3 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Buttsplice, Copper, Tin Plated, 2/0 AWG, Long Barrel, 3.3 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Black
Also known as: 781810507605, YS26, Sleeve

Specifications

Material: Copper
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Material: Copper
Standards: California Proposition 65
Color: Black
Allowable Gauge Range: 2/0

Customer Reviews

No reviews for this product
(0)