Sign In or Register to view pricing and more.
Documents & Guides
BradyGloÖ Door & Pathway Sign - Glow-In-The-Dark Plastic. Brand Name: Brady«. Sub Brand: BradyGloÖ. Type: Sign. Standard: ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145. Color: Green on Glow. Legend: PUSH TO OPEN. Language: English. Material: Brady B-347 Glow in the Dark Polyester/Polystyrene. Height: 5 IN. Width: 14 IN. Depth: 0.063 IN. Finish: Gloss. Indoor or Outdoor Use: Indoor Use. Legend Color: Green. Background Color: Glow. Mounting: Corner Holes. Temperature Range: -40 to 176 DEG F. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Shape: Rectangle.
Overview
BradyGloÖ Door & Pathway Sign - Glow-In-The-Dark Plastic. Brand Name: Brady«. Sub Brand: BradyGloÖ. Type: Sign. Standard: ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145. Color: Green on Glow. Legend: PUSH TO OPEN. Language: English. Material: Brady B-347 Glow in the Dark Polyester/Polystyrene. Height: 5 IN. Width: 14 IN. Depth: 0.063 IN. Finish: Gloss. Indoor or Outdoor Use: Indoor Use. Legend Color: Green. Background Color: Glow. Mounting: Corner Holes. Temperature Range: -40 to 176 DEG F. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Shape: Rectangle.
Also known as: 754473909284, 90928
Specifications
Customer Reviews
No reviews for this product
(0)