Danger High Voltage Sticker

Item #: 816160

Cat #: 131706

UPC: 754473821975

Sign In or Register to view pricing and more.
Documents & Guides
Electrical Hazard Sign, DANGER HIGH VOLTAGE, Dimensions: 3" x 3" inch

Overview

Electrical Hazard Sign, DANGER HIGH VOLTAGE, Dimensions: 3" x 3" inch
B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
Also known as: 754473821975, 131706, stickers

Specifications

Width: 3 in
Type: Label, High Voltage
Length: 3 in
Width: 3 in
Length: 3 in
Type: Label, High Voltage

Customer Reviews

No reviews for this product
(0)