Junction Box, NEMA 3R, Hinged Cover, 12" x 10" x 6"

Item #: 81615

Cat #: A12R106HCLO

UPC: 783510388904

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3R, Hinged Cover, Knockouts, Wall Mount, 12 x 10 x 6 Inch, Galvanized Steel/Gray

Overview

Junction Box, NEMA 3R, Hinged Cover, Knockouts, Wall Mount, 12 x 10 x 6 Inch, Galvanized Steel/Gray
Also known as: 783510388904, A12R106HCLO

Specifications

Height: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Height: 12 in
Depth: 6 in
Width: 10 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Mounting: Surface
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)