This product may not be available in all locations.
3
more
Control Transformer, 100VA, Multi-Tap, Type T, 1PH, Open
Item #: 816053
Cat #: 9070T100D24
UPC: 785901737810
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 100 VA, 110/115/120 - 110/115/120 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 100 VA, 110/115/120 - 110/115/120 Volt AC, Type T, 1-Phase, Open
Also known as: 785901737810, 9070T100D24
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 100 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 110/115/120 |
Type: | Industrial Control, Transformer |
Volt Amps: | 100 |
Primary Voltage: | 110/115/120 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Customer Reviews
No reviews for this product
(0)