Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 6"

Item #: 81601

Cat #: A12R126HCLO

UPC: 783510389000

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Lift-Off Screw Cover, NEMA 3R, Wall Mount, 12 x 12 x 6 Inch, Steel/Gray Finish

Overview

Enclosure, Lift-Off Screw Cover, NEMA 3R, Wall Mount, 12 x 12 x 6 Inch, Steel/Gray Finish
For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with  panel shop automation  solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is  Commercial Construction ,  Data Networking Solutions ,  Industrial Automation , Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.
Also known as: 783510389000, A12R126HCLO

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Height: 12 in
Mounting: Surface
Color: Gray
Special Program: Hoffman On Demand
Width: 12 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3

Customer Reviews

No reviews for this product
(0)