A-B 440N-Z21X16H Guardmaster 440N N

Item #: 815797

Cat #: 440N-Z21X16H

UPC: 884951790803

Sign In or Register to view pricing and more.
Documents & Guides
ALB 440N-Z21X16H GUARDMASTER

Overview

ALB 440N-Z21X16H GUARDMASTER
SensaGuard 15mm(0.59 in.) Assured Sensing Distance , LED Door Indication/Diagnostic ,6 inch Pigtail with 8-Pin Micro (M12) Connector
Also known as: 884951790803, 440N-Z21X16H

Specifications

Type: Detector
Type: Detector

Customer Reviews

No reviews for this product
(0)